
Caution, 10 9/10" W x 26 1/10" H
Mfr # 1867505
Zoro # G5227702
product price: $14.39
/eaKey Features
Legend
Caution
Height
26 1/10"
Width
10 9/10"
Size
10 9/10 x 26 1/10
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1867505
Zoro #
G5227702
UPC #
86876222180
Country of Origin
United States
Dimensions
Height
26 1/10"
Width
10 9/10"
Size
10 9/10 x 26 1/10
Details
Legend
Caution
Material
Plastic
Color
Black
Shape
Rectangular
Weight
1.95 lbs
Description
Rubbermaid® Commercial Executive 2-Sided Multi-Lingual Caution Sign, Black/White, 10 9/10 x 26 1/10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.