
Caution Wet Floor Floor Sign, 4-Sided, Plastic, 12 x 16 x 38, Yellow
Mfr # FG611477YEL
Zoro # G5230189
product price: $59.39
/eaKey Features
Legend
Caution—Wet Floor
Width
12"
Height
38"
Weight
5.502 lbs
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG611477YEL
Zoro #
G5230189
UPC #
86876141719
Country of Origin
United States
Dimensions
Width
12"
Height
38"
Details
Legend
Caution—Wet Floor
Weight
5.502 lbs
Material
Plastic
Color
Yellow
Description
Rubbermaid® Commercial Caution Wet Floor Floor Sign, 4-Sided, Plastic, 12 x 16 x 38, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.