Zoro Homepage

Caution Wet Floor Safety Sign, 25" Height, 11" Width, Plastic, Rectangular

  • Mfr # RCP611277YW

  • Zoro # G001846994


product price: $25.79
/ea

Key Features

Legend
Caution Wet Floor
Width
11"
Height
25"
Sign Shape
Rectangular
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP611277YW
Zoro #
G001846994
UPC #
86876141702
Country of Origin
United States

Dimensions

Width
11"
Height
25"
Length
12"

Details

Item
Caution Wet Floor Safety Sign
Legend
Caution Wet Floor
Sign Shape
Rectangular
Sign Material
Plastic
Printed Language
English; French; Spanish; German
Sign Background Color
Yellow
Double Sided
Yes
Material
Plastic
Standards
OSHA
Application
Doorway
Legend Color
Black
Mounting Style
Hanging

Description

Caution Wet Floor Sign features a two-sided warning sign printed in black on high-visibility yellow. It is ideal for doorways and narrow spaces. Lightweight safety sign folds flat for convenient storage or easy transport on a janitor cart. Flexible locking-style hanger makes sign stationary and visible from both directions. Caution warning messages are imprinted in English, French and Spanish for effective communication to broad audiences. Narrow body and unique plastic arm allow nonobstructive placement in a variety of locations. Durable plastic construction will not rust, corrode or fade. Two-sided, bright-yellow design meets OSHA requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.