
Caution Wet Floor Safety Sign, 25" Height, 11" Width, Plastic, Rectangular
Mfr # RCP611277YWCT
Zoro # G501847507
product price: $145.99
/pk 6, $24.33/ea
Free Shipping & Returns
Key Features
Legend
Caution Wet Floor
Width
11"
Height
25"
Sign Shape
Rectangular
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCP611277YWCT
Zoro #
G501847507
UPC #
-
Country of Origin
United States
Dimensions
Width
11"
Height
25"
Length
12"
Details
Item
Caution Wet Floor Safety Sign
Legend
Caution Wet Floor
Sign Shape
Rectangular
Sign Material
Plastic
Printed Language
English; French; Spanish; German
Sign Background Color
Yellow
Double Sided
Yes
Material
Plastic
Standards
OSHA
Mounting Style
Hanging
Legend Color
Black
Application
Doorway
Description
Caution Wet Floor Sign features a two-sided warning sign printed in black on high-visibility yellow. It is ideal for doorways and narrow spaces. Lightweight safety sign folds flat for convenient storage or easy transport on a janitor cart. Flexible locking-style hanger makes sign stationary and visible from both directions. Caution warning messages are imprinted in English, French and Spanish for effective communication to broad audiences. Narrow body and unique plastic arm allow nonobstructive placement in a variety of locations. Durable plastic construction will not rust, corrode or fade. Two-sided, bright-yellow design meets OSHA requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.