
Cigarette Waste Collector, Pyramid, 1 gal, Plastic/Steel, Beige
Mfr # FG257088BEIG
Zoro # G4069394
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Capacity
1 gal
Height
39.75"
Width
12.25"
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG257088BEIG
Zoro #
G4069394
UPC #
86876166859
Country of Origin
United States
Dimensions
Height
39.75"
Width
12.25"
Details
Capacity
1 gal
Color
Beige
Description
Rubbermaid® Commercial GroundsKeeper Cigarette Waste Collector, Pyramid, 1 gal, Plastic/Steel, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.