CirculAir 90 Passive Air Care Refill, Citrus, 1.62 oz, 6PK

  • Mfr # FG402113

  • Zoro # G4195455


product price:  $89.55
/pk 6, $14.92/ea
Free Shipping & Returns

Key Features

Refill Type
TCell™ Refill
Size
1.62 oz
Application
Automatic Odor Control
Weight
1.552 lbs
For Use With
TC® TCell™ Microtrans® Odor Neutralizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG402113
Zoro #
G4195455
UPC #
10763905021132
Country of Origin
Malaysia

Dimensions

Size
1.62 oz

Details

Item
Air Fresheners/Odor Eliminators
Fragrance
Citrus
Refill Type
TCell™ Refill
Application
Automatic Odor Control
Weight
1.552 lbs
For Use With
TC® TCell™ Microtrans® Odor Neutralizer
Cleaner Form
Liquid
Net Weight
1.552 lbs

Description

The Rubbermaid Commercial CirculAir 90 Pure scent refill is engineered to deliver reliable air care performance with verified recyclability. Refills provide a light, fresh fragrance. Made from a single material, the refill is recycle-stream-ready and requires no dismantling. Independently validated to meet key recycling system requirements and design guidelines in the USA. The refill and dispenser feature a battery-free design for uninterrupted performance and 60 days or more of maintenance-free fragrance. The passive refill supports indoor air quality. Each dispenser effectively covers mid-size washrooms with three to four stalls or fixtures, up to 6,000 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.