CirculAir 90 Passive Air Care Refill, Mango Blossom, 48 mL, 6PK

  • Mfr # FG402369

  • Zoro # G4192901


product price:  $117.99
/pk 6, $19.67/ea
Free Shipping & Returns

Key Features

Refill Type
TCell™ Refill
Size
48 mL
Weight
1.516 lbs
Application
Automatic Odor Control
For Use With
TC® TCell™ 1793546, 1793547, 1793548, FG402430, 1793543, 1793544, 1793545, FG500551, FG500552
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG402369
Zoro #
G4192901
UPC #
10763905023693
Country of Origin
Malaysia

Dimensions

Size
48 mL

Details

Item
Air Fresheners/Odor Eliminators
Fragrance
Mango Blossom
Refill Type
TCell™ Refill
Weight
1.516 lbs
Application
Automatic Odor Control
For Use With
TC® TCell™ 1793546, 1793547, 1793548, FG402430, 1793543, 1793544, 1793545, FG500551, FG500552
Color
White/Gray/Orange
Cleaner Form
Oil
Net Weight
1.516 lbs

Description

The Rubbermaid Commercial CirculAir 90 Pure scent refill is engineered to deliver reliable air care performance with verified recyclability. Refills provide a light, fresh fragrance. Made from a single material, the refill is recycle-stream-ready and requires no dismantling. Independently validated to meet key recycling system requirements and design guidelines in the USA. The refill and dispenser feature a battery-free design for uninterrupted performance and 60 days or more of maintenance-free fragrance. The passive refill supports indoor air quality. Each dispenser effectively covers mid-size washrooms with three to four stalls or fixtures, up to 6,000 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.