Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaning Caddy

  • Mfr # 2202586

  • Zoro # G915891066


product price: $41.79
/pk 6, $6.97/ea

Key Features

Material
Plastic
For Use With
RCP Full Size and Compact Housekeeping Carts
Overall Width
12 1/8 in
Overall Length
21 in
Overall Height
15 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202586
Zoro #
G915891066
UPC #
00086876260199
Country of Origin
China

Dimensions

Overall Width
12 1/8 in
Overall Length
21 in
Overall Height
15 5/8 in
For Container Size
32 oz

Details

Material
Plastic
For Use With
RCP Full Size and Compact Housekeeping Carts
Item
Cleaning Caddy
Number of Compartments
0
Color
Black
Holds
(8) 32 oz Bottles
Features
Ergonomic Handle
Antimicrobial
No
Compatible Manufacturer Part Number
2202527, 2202581, 2202585, 2202587
For Product Type
Cleaning Tools
Caddy Type
Basket-Style Caddy

Description

Cleaning Caddy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.