Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaning Cloth, Microfiber, Bulk, 16'x16", Blue, PK 288

  • Mfr # RCP1820583CT

  • Zoro # G002498628


product price: $608.99
/pk 288, $2.11/ea
Free Shipping & Returns

Key Features

Container Type
Bag
Cleaner Form
Cloth
Size
16" W x 16" L
Application
Commercial
Features
Bleach-safe; Washable; Durable; Chemical Resistant; Reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1820583CT
Zoro #
G002498628
UPC #
-
Country of Origin
China

Dimensions

Size
16" W x 16" L

Details

Item
Microfiber Light-Duty Cleaning Cloths
Container Type
Bag
Cleaner Form
Cloth
Application
Commercial
Features
Bleach-safe; Washable; Durable; Chemical Resistant; Reusable
Type
Surface Cleaner
Color
Blue
Wipes per Container
24
Removes
Germs Remover; Microbe Remover

Description

Large microfiber cloths deliver superior cleaning performance for light commercial use. They remove 99.9 percent of microbes. Quality microfiber withstands hundreds of launderings and 100 launderings with bleach. Bulk supply of reusable cloths makes sure you have plenty to clean for long period or large buildings. This cloth is blue, and cloths are available in other colors to let you color-code them for specific uses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.