Closed for Cleaning, 13" x 50", Hanging

  • Mfr # RCP9S1500YWCT

  • Zoro # G401846730


product price:  $315.99
/pk 6, $52.67/ea
Free Shipping & Returns

Key Features

Legend
Closed for Cleaning
Height
13"
Width
50"
Sign Mounting Style
Hanging
Sign Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP9S1500YWCT
Zoro #
G401846730
UPC #
-
Country of Origin
United States

Dimensions

Height
13"
Width
50"
Depth
1 in

Details

Item
Closed For Cleaning Safety Sign
Legend
Closed for Cleaning
Sign Mounting Style
Hanging
Sign Shape
Rectangular
Printed Language
English
Color
Yellow
Type
Safety Sign

Description

Site Safety Hanging Sign is your first line of defense against costly slip-and-fall injuries. Sign reads, "Closed for Cleaning" in English. Sign and pole combination blocks doorway. Torsion action to secure pole extends to 49-1/2". Soft, pliable sign is easy to use and storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.