Closed For Cleaning, 50 in W x 13 in H

  • Mfr # FG9S1500YEL

  • Zoro # G5227063


product price:  $52.29
/ea

Key Features

Legend
Closed For Cleaning
Height
13 in
Width
50 in
Size
50 x 1 x 13
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG9S1500YEL
Zoro #
G5227063
UPC #
86876166590
Country of Origin
United States

Dimensions

Height
13 in
Width
50 in
Size
50 x 1 x 13
Depth
1 in

Details

Legend
Closed For Cleaning
Color
Yellow
Shape
Rectangular
Standards
OSHA Compliant
Material
Plastic

Description

Rubbermaid® Commercial Site Safety Hanging Sign, 50w x 1d x 13h, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.