Closed for Cleaning, 50" W x 13" H

  • Mfr # RCP9S1600YLCT

  • Zoro # G301847011


product price:  $289.99
/pk 6, $48.33/ea
Free Shipping & Returns

Key Features

Legend
Closed for Cleaning
Height
13"
Width
50"
Color
Yellow
Printed Language
English; French; Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP9S1600YLCT
Zoro #
G301847011
UPC #
-
Country of Origin
United States

Dimensions

Height
13"
Width
50"
Depth
1 in

Details

Item
Multilingual Closed for Cleaning Safety Signs
Legend
Closed for Cleaning
Color
Yellow
Printed Language
English; French; Spanish
Type
Safety Sign

Description

Site Safety Hanging Sign is your first line of defense against costly slip-and-fall injuries. Sign reads, "Closed for Cleaning" in English, French and Spanish. Sign and pole combination blocks doorway. Twisting action secures extendable pole in doorways up to 50" wide to prohibit entry. Soft, pliable sign is easy to use and storage. The color is ANSI/OSHA-compliant. The closed size is 27-3/4" wide x 1" deep x 13" high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.