Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed Multi-Lingual Floor Sign, 25" Height, 11" Width, Plastic, Rectangular

  • Mfr # RCP611278YW

  • Zoro # G301847332


product price: $25.79
/ea

Key Features

Legend
CLOSED
Width
11"
Height
25"
Sign Shape
Rectangular
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP611278YW
Zoro #
G301847332
UPC #
86876123470
Country of Origin
United States

Dimensions

Width
11"
Height
25"
Length
26"

Details

Item
Closed Multi-Lingual Floor Sign
Legend
CLOSED
Sign Shape
Rectangular
Sign Material
Plastic
Printed Language
English; French; German; Spanish
Sign Background Color
Yellow
Double Sided
Yes
Mounting Style
Hanging
Material
Plastic
Application
Janitor Cart; Storage
Standards
OSHA; ANSI

Description

Lightweight, versatile floor sign makes a heavy statement about safety. Closed warning message on the two-sided sign is imprinted in English, French and Spanish for effective communication to broad audiences. Floor sign works well in narrow areas. Flexible locking-style hanger makes sign stationary and visible from all directions. Folding design allows convenient storage or transport on a janitor cart (sold separately). Durable plastic construction will not rust, corrode or fade. Two-sided, bright-yellow design meets OSHA requirements. ANSI compliant multilingual graphics warn of nearby hazardous area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.