
Closet Organizer/Tool Holder, 34w x 3.25d x 4.25h, Gray
Mfr # FG199300GRAY
Zoro # G4137915
product price:Â $89.59
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
34"
Depth
3.25"
Height
4.25"
Weight
2.239 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG199300GRAY
Zoro #
G4137915
UPC #
86876127898
Country of Origin
China
Dimensions
Width
34"
Depth
3.25"
Height
4.25"
Details
Color
Gray
Weight
2.239 lbs
Description
Rubbermaid® Commercial Closet Organizer/Tool Holder, 34w x 3.25d x 4.25h, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.