Collapsible Basket X-Cart, 8 bu. Cap.

  • Mfr # 1881750

  • Zoro # G6144092


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
37 3/4 in
Overall Width
24 1/8 in
Material
Vinyl
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1881750
Zoro #
G6144092
UPC #
086876221633
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Length
37 3/4 in
Overall Width
24 1/8 in
Container Height
26 in
Caster Dia.
3"
Caster Wheel Dia.
3 in
Overall LxWxH
37 3/4 in x 24 1/8 in x 34 in

Details

Material
Vinyl
Color
Black
Load Capacity
220 lb
Item
Removable Vinyl Liner Basket Truck
Handle Type
Soft Loop
Caster Material
Rubber
Caster Configuration
(4) Swivel
Frame Material
Stainless Steel
Caster Type
(4) Swivel
Frame Material - Hoppers and Cube Trucks
Stainless Steel
Volume Capacity
3/8 cu. yd.
Cubic Yard Capacity
0.37 cu yd
Container Material
Vinyl
Container Material - Hoppers and Cube Trucks
Vinyl
Color - Hoppers and Cube Trucks
Black
Cubic Foot Capacity
10.0 cu ft
Load Capacity - Hoppers and Cube Trucks
220 lb.
Item - Basket Trucks
Collapsible Basket X-Cart
Liner Style
Removable
Includes
Color Coded Ribbons
Bushel Capacity
8 bu
Number of Compartments
1
Mobility Option
Manual
Caster/Wheel Configuration
(4) Swivel
Collapsible
Yes
Liner Material
Vinyl
End Style
Closed
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Base Material
Steel
Non-Marking Casters/Wheels
No
Liner Color
Black
Truck Style
Standard
Quiet Performance Features
Quiet Casters Swivel
Caster Wheel Type
Standard
Number of Drain Holes
0
Includes Frame Bumpers
With Frame Bumpers
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Assembled

Description

Removable Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Cubic Yard Capacity 0.37 cu yd, Load Capacity 220 lb, Liner Material Vinyl, Liner Style Removable, Liner Color Black, Base Material Steel, Base Finish/Coating Powder Coated, Overall Length 37 3/4 in, Overall Width 24 1/8 in, Overall Height 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.