Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Container Dolly, 200 lb, Double, 9in H, Gray

  • Mfr # 1956191

  • Zoro # G4036490


product price: $242.99
/ea
Free Shipping & Returns

Key Features

For Container Capacity
16 gal, 23 gal
Load Capacity
200 lb
Material
Stainless Steel
Dolly Shape
Rectangular
Includes
(2) Locking Casters, (2) Swivel Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956191
Zoro #
G4036490
UPC #
086876227987
Country of Origin
China

Dimensions

Width
20-39/64"
Height
9 in
Caster Size
3 in
Fits Container Size
16 to 23 gal.
Depth
20 in
Overall Width
20 5/8 in

Details

For Container Capacity
16 gal, 23 gal
Load Capacity
200 lb
Material
Stainless Steel
Dolly Shape
Rectangular
Includes
(2) Locking Casters, (2) Swivel Casters
Shape
Rectangular
For Use With Trash Can Mfr. Model Number
1971258
Max. No. of Containers
2
Color
Gray
For Use With
Utility Containers
Item
Tandem Dolly
Series
Slim Jim(R)
Dolly Product Grouping
Container Dolly
For Cntnr Cap
16 to 23 gal
Product Type
Tandem Dolly
Compatible with Series
Rubbermaid(R) Brute(R)
Includes Caddy
Caddy Not Included

Description

Container Dolly, 16 to 23 gal, Rectangular, Slim Jim(R) Series, 200 lb, Max. No. of Containers 2, Depth 20 in, Height 9 in, Stainless Steel, Gray, Caster Size 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.