Zoro Homepage

Container Dolly, 200 lb. Load Cap., Black

  • Mfr # 1980602

  • Zoro # G7369437


product price: $95.47
/ea
Free Shipping & Returns

Key Features

For Container Capacity
16 gal, 23 gal
Load Capacity
200 lb
Material
Resin
Dolly Shape
Rectangular
Includes
(4) Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1980602
Zoro #
G7369437
UPC #
086876231984
Country of Origin
United States

Dimensions

Width
15"
Fits Container Size
23 gal.
Height
8 3/8 in
Depth
23 7/8 in
Caster Size
4 in
Overall Width
14 3/4 in

Details

For Container Capacity
16 gal, 23 gal
Load Capacity
200 lb
Material
Resin
Dolly Shape
Rectangular
Includes
(4) Casters
For Use With
Utility Containers
Item
Single Dolly
Max. No. of Containers
1
Shape
Rectangular
Color
Black
For Use With Trash Can Mfr. Model Number
FG354060GRAY
Dolly Product Grouping
Connectable Container Dolly
Series
Slim Jim(R)
For Cntnr Cap
16 to 23 gal
Product Type
Single Dolly
Compatible with Series
Rubbermaid(R) Brute(R)
Finish
Unfinished
Includes Caddy
Caddy Not Included

Description

Connectable Container Dolly, 16 to 23 gal, Rectangular, Slim Jim(R) Series, 200 lb, Max. No. of Containers 1, Depth 23 7/8 in, Height 8 3/8 in, Resin, Black, Caster Size 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.