Countertop Block Brush, Yellow/Silver, 6 PK

  • Mfr # RCP6342CT

  • Zoro # G302448743


product price:  $87.69
/pk 6, $14.62/ea
Free Shipping & Returns

Key Features

Bristle Color
Yellow/Silver
Bristle Material
Synthetic
Bristle Length
8"
Type
Brush
Application
Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP6342CT
Zoro #
G302448743
UPC #
-
Country of Origin
China

Dimensions

Bristle Length
8"
Length
12.5"

Details

Bristle Color
Yellow/Silver
Bristle Material
Synthetic
Item
Countertop Block Brush
Type
Brush
Application
Countertop
Features
Solvent Resistant; Oil Resistant; Fungus Resistant; Anti-bacterial; Abrasion Resistant; Break Resistant; Durable; Stain Resistant; Discoloration Resistant; Chemical Resistant
Material
Polypropylene; Plastic; Synthetic

Description

Counter brush is perfect for quick cleanups. All-plastic block features flagged polypropylene fill with 8" bristle coverage for thorough cleaning. Staggered hole pattern prevents gaps in fill material so brush sweeps up all the dirt. Dense fill leads to longer brush life and more efficient sweeping. Flagged tips pick up fine dust and dirt particles. Durable polypropylene offers good abrasion-resistance and shear/break-strength. It will not stain, discolor or absorb odors. It is resistant to solvents, acids, oils, fungus and bacteria growth. Use it wet or dry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.