Zoro Homepage

Cube Truck, 500 lb Capacity, Black

  • Mfr # FG461600BLA

  • Zoro # G4074680


product price: $886.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Container Capacity
500 lbs
Overall Width
31 in
Material
Plastic; Metal
Container Shape
Rectangular
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG461600BLA
Zoro #
G4074680
UPC #
86876184020
Country of Origin
United States

Dimensions

Overall Width
31 in
Height
37 in
Depth
43.75 in

Details

Container Capacity
500 lbs
Material
Plastic; Metal
Container Shape
Rectangular
Color
Black
Item
Trash Can
Lid Opening Mechanism
Top Door
Lid Type
Clamshell
Standards
USDA Meat & Poultry Equipment Group Listed

Description

Rubbermaid® Commercial Cube Truck, 500 lb Capacity, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.