
Cut-End Dust Mop, Green, Microfiber, FGQ44900GR00
Mfr # FGQ44900GR00
Zoro # G4052332
product price: $45.83
/eaKey Features
Mop Pad Size
48 in x 9 in
Mop Head Color
Green
Mop Head Material
Microfiber
Mop End Type
Cut
Mop Style
Cut End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ44900GR00
Zoro #
G4052332
UPC #
86876182507
Country of Origin
Indonesia
Dimensions
Mop Pad Size
48 in x 9 in
Details
Mop Head Color
Green
Mop Head Material
Microfiber
Mop End Type
Cut
Mop Style
Cut End
Mop Type
Dust Mop
Item
Dust Mop
Material
Microfiber
Color
Green
Features
Washable
Standards
LEED Applicable
Application
Floor Maintenance
Weight
0.733 lbs
Description
Rubbermaid® Commercial HYGENTM HYGEN Dust Mop Heads With Fringe, Green, 48", Microfiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.