Defender 13 gal Square Step-On Can, Red, Foot Pedal, Steel, 15 in

  • Mfr # FGST24EPLRD

  • Zoro # G3508023


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
13 gal
Series
Defender
Container Shape
Square
Height
30 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGST24EPLRD
Zoro #
G3508023
UPC #
097591002469
Country of Origin
China

Dimensions

Height
30 in
Overall Width
15 in
Length
15 in
Container Depth
15 in
Depth
15 in
Overall Diameter
15 in

Details

Container Capacity
13 gal
Item
Step-On Can
Series
Defender
Container Shape
Square
Color
Red
Lid Opening Mechanism
Foot Pedal
Material
Steel
Lid Options
Lid Included
Receptacle Container Style
Decorative
Finish
Powder Coated
Primary Container Color
Red
Container Basic Material
Metal, Plastic
Includes
Leak Proof Rigid Plastic Liner
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Features
Restraint Mechanism
Container Mounting Style
Free-Standing
Standards
CSFM Approved, FM Approved, UL Listed
For Use With Dolly Mfr. Model Number
No Dolly
Rigid Liner Material
Plastic
Container Product Grouping
Step Can
Lid Connection
Hinged
Mobility
Stationary
Lid Type
Flat
Location
Indoor
Legend
Waste
Includes Wheels
Wheels Not Included
Resistance Properties
Fire-Resistant
Includes Dolly
Dolly Not Included
Includes Rigid Liner
Rigid Liner Included
Requires Rigid Liner
Rigid Liner Required
Includes Ashtray
Ashtray Not Included
Compatible Manufacturer Lid Part Number
Lid Included
Number of Wheels
0
Includes Caddy
Caddy Not Included

Description

Step Can, Square, Flat, 13 gal, Red, Height 30 in, Width/Diameter 15 in, Depth 15 in, Metal, Steel, Powder-Coated, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.