Shop RUBBERMAID COMMERCIAL

Defender 13 gal Square Step-On Can, Stainless Steel, Foot Pedal, Stainless Steel, 15 in

  • Mfr # FGST24SSPL

  • Zoro # G2887044


product price:  $672.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
13 gal
Series
Defender
Container Shape
Square
Color
Stainless Steel
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGST24SSPL
Zoro #
G2887044
UPC #
097591074084
Country of Origin
China

Dimensions

Height
30 in
Overall Width
15 in
Length
15 in
Depth
16 in

Details

Container Capacity
13 gal
Item
Step-On Can
Series
Defender
Container Shape
Square
Color
Stainless Steel
Lid Opening Mechanism
Foot Pedal
Material
Stainless Steel
Container Mounting Style
Free-Standing
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Smooth
Lid Options
Lid Included
Container Basic Material
Metal, Plastic
Includes
24 gal Liner
Primary Container Color
Silver
Features
The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
Receptacle Container Style
Decorative
Standards
CSFM Approved, FM Approved, UL Listed
For Use With Dolly Mfr. Model Number
No Dolly
Mobility
Stationary
Rigid Liner Material
Plastic
Container Product Grouping
Step Can
Lid Connection
Hinged
Lid Type
Flat
Location
Indoor
Legend
Waste
Requires Rigid Liner
Rigid Liner Required
Includes Rigid Liner
Rigid Liner Included
Number of Wheels
0
Includes Ashtray
Ashtray Not Included
Includes Caddy
Caddy Not Included
Includes Wheels
Wheels Not Included
Resistance Properties
Fire-Resistant
Includes Dolly
Dolly Not Included
Container Material
Stainless Steel
Product Type
Step-On Trash Container

Description

Step Can, Square, Flat, 24 gal, Silver, Height 30 in, Width/Diameter 16 3/4 in, Depth 16 in, Metal, Stainless Steel, Smooth, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.