Deluxe Carry Caddy, 8-Compartment, 15w x 7.4h, Black

  • Mfr # FG315488BLA

  • Zoro # G5174590


product price: $22.79
/ea

Key Features

Color
Black
Material
Plastic
Width
15"
Height
7.4"
Weight
1.046 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG315488BLA
Zoro #
G5174590
UPC #
86876193695
Country of Origin
United States

Dimensions

Width
15"
Height
7.4"

Details

Color
Black
Material
Plastic
Weight
1.046 lbs

Description

Rubbermaid® Commercial Deluxe Carry Caddy, 8-Compartment, 15w x 7.4h, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.