Zoro Homepage

Disinfecting Pail, 5 qt, Blue

  • Mfr # 1857376

  • Zoro # G6541291


product price: $13.99
/ea
Sold in multiples of 4 for $55.96

Key Features

Material
Plastic
Overall Length
7 1/8 in
Overall Width
8 1/2 in
Overall Depth
9 1/4 in
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1857376
Zoro #
G6541291
UPC #
086876219456
Country of Origin
China

Dimensions

Overall Length
7 1/8 in
Overall Width
8 1/2 in
Overall Depth
9 1/4 in

Details

Color
Blue
Material
Plastic
Item
Bucket
Handle Material
Metal
Capacity
1 1/4 gal
Includes Handle
Yes
Shape
Square
Includes Graduation Markings
No

Description

Bucket, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.