Zoro Homepage

DISPENSER, TCELL, CHROME PK

  • Mfr # RCP1793548CT

  • Zoro # G602498363


product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns

Key Features

Coverage
6000 ft³
Height
5.9"
Features
Tamper Resistant; Compact; Spill Resistant
Width
2.9"
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1793548CT
Zoro #
G602498363
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
5.9"
Width
2.9"

Details

Coverage
6000 ft³
Features
Tamper Resistant; Compact; Spill Resistant
Color
Chrome

Description

Utilizing its patented delivery system, this TCell Dispenser consistently delivers a precise dose of high-quality fragrance blended with Microtrans, a true odor neutralizer, for 60 or 90 days without the use of batteries. Natural airflow distributes the odor neutralizer throughout the room so the dispenser is ideal for high-traffic areas with good airflow. Because even the cleanest washrooms are susceptible to unavoidable odors, a discreet, effective, air freshening system is essential. This cost-effective, passive air-care solution offers compact, silent operation and instantly enhances the image of any environment. It is easy to use with no programming required. Tamper-resistant design contains a unique, 90-degree spill protection. One dispenser covers a washroom with approximately three to four stalls/fixtures (6,000 cubic feet).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.