Zoro Homepage

Dispenser, Tcell, Key 3, Wht

  • Mfr # 1793547

  • Zoro # G7192987


product price: $16.55
/ea

Key Features

Coverage
6000 ft³
Depth
2.9"
Width
5.9"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1793547
Zoro #
G7192987
UPC #
086876212877
Country of Origin
Malaysia

Dimensions

Depth
2.9"
Width
5.9"

Details

Item
Dispenser,Tcell,Key 3,Wht
Coverage
6000 ft³
Color
White

Description

Dispenser,Tcell,Key 3,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.