Disposable Cloth, PK480
- Mfr # 2255674
- Zoro # G625066228
product price:Â
$
132.99
/pk of 480, $0.28/ea
Free Shipping & Returns
Key Features
Number of Sheets
480
Sheet Length
12 in
Wipe Type
General Purpose
Weight
6.5 g
Series
Hygen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2255674
- Zoro #
- G625066228
- UPC #
- 086876377682
- Country of Origin
- China
Dimensions
- Sheet Length
- 12 in
- Sheet Width
- 12 in
Details
- Number of Sheets
- 480
- Wipe Type
- General Purpose
- Item
- Disposable Cloth
- Weight
- 6.5 g
- Series
- Hygen
- Material
- Microfiber
- Cloth Style
- Microfiber
- Cleaning Cloth Condition
- New
- Cloth Density
- 70 g/sq m
- Product Type
- Cleaning Wipes
Description
Disposable Cloth, PK480
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.