This item is Discontinued.

Rubbermaid Commercial Dolly, f/1 Slim Jim, Stainless Steel, 100 lb Cap, Silver RCP1968468

Dolly, f/1 Slim Jim, Stainless Steel, 100 lb Cap, Silver (Discontinued)

  • Mfr # RCP1968468
  • Zoro # G901846995
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCP1968468
Zoro #
G901846995
UPC #
86876227970
Country of Origin
China

Dimensions

Width
9.3"
Overall Length
20.4"
Caster Size
3"
Height
9"

Details

Load Capacity
100 lb
Material
Stainless Steel
Item
1968468 Slim Jim Stainless Steel Single Dolly for Slim Jim Containers
Color
Stainless Steel
Type
Dolly

Description

Collect and transport waste and recyclables with this stainless steel dolly for Slim Jim containers. It is made of quality stainless steel that is easy to clean and won't rust or chip in moist environments. Its 3" nonmarking, quiet casters allow smooth and quiet maneuverability. Locking feature on casters creates a stable recycling station or collection site. Dolly accommodates a 16 or 23 gallon Vented Slim Jim Container from Rubbermaid Commercial. Weight capacity is 100 lb. (45 kg.).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.