Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trash Can Top, Brown, Plastic

  • Mfr # GRFG3975L1SBLE

  • Zoro # G8901837


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8 5/8 in
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFG3975L1SBLE
Zoro #
G8901837
UPC #
836513002138
Country of Origin
United States

Dimensions

Height
8 5/8 in
Depth
26 in
Overall Width
26 in

Details

Color
Black
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Item
Trash Can Top
Product Type
Trash Can Top
For Container Capacity
50 gal
Top Type
Dome
Lid Shape
Square
For Cntnr Cap
50 gal
Compatible Series
Landmark Series(R)
For Use With Trash Can Mfr. Model Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Compatible with Manufacturer Model Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Includes Ashtray
Ashtray Not Included
Lid Type
Dome
Specific Container Material
Plastic
For Use with Mfr Model Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Compatible Manufacturer Part Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Compatible Manufacturer Model Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Compatible with Mfr. Model No.
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Compatible Mfr. Model Number
FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA

Description

Trash Can Top, Dome, 50 gal, Square, Black, Height 8 5/8 in, Depth 26 in, Plastic, 4KFP4, 4KFP5, 5W767 For Use With Trash Can Grainger Item Number, FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA For Use With Trash Can Mfr. Model Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.