Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doors, For Use With 4094

  • Mfr # GRFG4094L1BLA

  • Zoro # G7358303


product price: $80.46
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Overall Width
12 in
Color
Black
For Use With Mfr. Model Number
FG409500BLA, FG9T3400BLA, FG9T4100BLA
For Use With Grainger Item Number
4MC26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG4094L1BLA
Zoro #
G7358303
UPC #
836513002824
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
12 in
Overall Depth
16 in

Details

Color
Black
Item
Doors
For Use With Mfr. Model Number
FG409500BLA, FG9T3400BLA, FG9T4100BLA
For Use With Grainger Item Number
4MC26
Product Type
Door Kit

Description

Door Kit, Color Black, Includes (2) Doors, (2) Keys, Lock, Mounting Hardware, For Use With Grainger Item Number 4MC26, For Use With Mfr. Model Number FG409500BLA, FG9T3400BLA, FG9T4100BLA, Overall Depth 16 in, Overall Width 12 in, Overall Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.