Double Pail, 10.1" H, Gray, Plastic

  • Mfr # RCP261700GY

  • Zoro # G107203967


product price:  $43.79
/ea

Key Features

Color
Gray
Bucket/Pail Width
13.9"
Bucket/Pail Height
10.1"
Bucket/Pail Length
14.6"
Features
Sturdy Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP261700GY
Zoro #
G107203967
UPC #
86876013207
Country of Origin
United States

Dimensions

Bucket/Pail Width
13.9"
Bucket/Pail Height
10.1"
Bucket/Pail Length
14.6"

Details

Color
Gray
Item
Double Pail
Features
Sturdy Handle
Material
Plastic
Type
Double Pail

Description

Double pail offers an easytouse cleaning system Use the two compartments for separation of cleaning solution and rinse water Pail accommodates 12 wide mops Sturdy wire handle with plastic grip makes it easy to carry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.