Down-Press Wringer Mop Bucket and Wringer Combination, Yellow

  • Mfr # FG757788YEL

  • Zoro # G5170199


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Wringer Color
Yellow
Wringer Type
Down-Press Wringer
Caster Type
Four 3" Plastic Swivel Casters
Capacity
35 qt
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG757788YEL
Zoro #
G5170199
UPC #
86876179156
Country of Origin
United States

Dimensions

Depth
22.07"
Height
36.97"
Width
16.05"

Details

Wringer Color
Yellow
Wringer Type
Down-Press Wringer
Caster Type
Four 3" Plastic Swivel Casters
Item
Mop Bucket and Wringer Combination
Capacity
35 qt
Material
Plastic
Weight
19.15 lbs

Description

Rubbermaid® Commercial WaveBrake 2.0 Bucket/Wringer Combos, Down-Press, 35 qt, Plastic, Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.