Zoro Homepage

Dry Wipe, White, Microfiber, 12" x 12", PK600

  • Mfr # 2134283

  • Zoro # G2655540


product price: $154.99
/pk 600, $0.26/ea
Free Shipping & Returns

Key Features

Material
Microfiber
Color
White
Sheet Size
12 in x 12 in
Number of Sheets
600
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2134283
Zoro #
G2655540
UPC #
00086876297867
Country of Origin
China

Dimensions

Sheet Size
12 in x 12 in
Roll Length
No Roll
Sheet Length
12 in
Sheet Width
12 in

Details

Item
Dry Wipe
Material
Microfiber
Color
White
Number of Sheets
600
Ply
1
Lint Level
Low Lint
Series
HYGEN
For Use With Manufacturer Part No.
Mfr. No. 2135007
Wipe Type
General Purpose Wipe
Minimum Cleanroom Standards
None
Application
Healthcare
Features
Removes 99.7% or More of Tested Virus and Bacteria

Description

Dry Wipe, Wipe Type General Purpose Wipe, Soft Pack, Product Series HYGEN(TM), White, Minimum Cleanroom Standards None, Microfiber, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 600, Ply 1, For Use With Grainger Item Number 60JA04, For Use With Manufacturer Part No. Mfr. No. 2135007, Primary Cleaning Application General Purpose Cleaning, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.