
Dura Pro Blend Wet Mop, Cotton/Rayon/Synthetic, Medium, Blue
Mfr # FGF51700BL00
Zoro # G915960915
product price: $12.75
/eaKey Features
Mop Head Color
Blue
Mop Style
Cut End
Headband Size
1 in
Mop Type
Wet Mop
Application
Floor Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGF51700BL00
Zoro #
G915960915
UPC #
86876049152
Country of Origin
United States
Dimensions
Headband Size
1 in
Details
Mop Head Color
Blue
Item
Wet Mop Heads
Mop Style
Cut End
Mop Type
Wet Mop
Application
Floor Maintenance
Mop Head Material
Cotton; Rayon; Synthetic
Launderable
No
Description
An economical solution for general-purpose floor cleaning or one-time use. Outlasts and outperforms cotton. Excellent absorbency from a four-ply blend of cotton, rayon and synthetic yarn. Cut-end design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.