Dust Mop, 4-ply Cotton, Continuous Length, 5"x40", White

  • Mfr # RCPM15000WH

  • Zoro # G802451366


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Cotton
Length
40 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPM15000WH
Zoro #
G802451366
UPC #
86876144383
Country of Origin
United States

Dimensions

Length
40 in
Overall Width
5 in

Details

Item
Dust Mop Head
Color
White
Material
Cotton

Description

Cut-to-length Dust Mop cuts big floor cleaning costs down to size. The continuous 40' (12.2 m) roll yields 20 percent savings over conventional Rubbermaid dust mopheads. Cut-to-length convenience lets you customize your mophead to fit any standard mop frame. Untreated, cut-end, four-ply cotton yarn provides excellent dust pickup. Durable Typar backing gives long life. Innovative slide-in backing easily secures mop on the frame. Laundering is not recommended for cut-end fibers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.