
Dust Mop Frames, Black, Microfiber
Mfr # FGQ85500BK00
Zoro # G4053775
product price: $56.25
/eaKey Features
Mop Pad Size
13.13 in x 5.38 in
Mop Head Color
Black
Handle Color
Black
Mop Head Material
Microfiber
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ85500BK00
Zoro #
G4053775
UPC #
86876200898
Country of Origin
Mexico
Dimensions
Mop Pad Size
13.13 in x 5.38 in
Width
13.13"
Depth
5.38 in
Details
Mop Head Color
Black
Handle Color
Black
Mop Head Material
Microfiber
Handle Material
Plastic
Item
Dust Mop Frames
Color
Black
Material
Plastic
Standards
LEED Applicable
Application
Bare Floors; Baseboards; Ceilings; Walls
For Use With
Rubbermaid® Commercial Q745, Q750, Q755, Q760, Q765, Q770, Q775, Q820, Q856, Q861, Q871, Q881, Q891
Weight
0.661 lbs
Description
Rubbermaid® Commercial Microfiber Flexi Frame, 13 1/8w x 5 3/8d, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.