Zoro Homepage

Dust Mop Frames, Quick Connect Connection, Black

  • Mfr # FGQ55900BK00

  • Zoro # G4053434


product price: $25.35
/ea

Key Features

Mop Pad Size
18 in x 3.38 in
Mop Head Color
Black
Handle Color
Black
Mop Connection Type
Quick Connect
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGQ55900BK00
Zoro #
G4053434
UPC #
86876186079
Country of Origin
China

Dimensions

Mop Pad Size
18 in x 3.38 in
Width
18"
Depth
3.38 in

Details

Mop Head Color
Black
Handle Color
Black
Mop Connection Type
Quick Connect
Handle Material
Plastic
Item
Dust Mop Frames
Material
Plastic
Color
Black
Standards
LEED Applicable
For Use With
Rubbermaid® Commercial Q745, Q750, Q755, Q760, Q765, Q770, Q775, Q820, Q810, Q410, Q415, Q416, Q412, Q418
Application
Bare Floors; Baseboards; Ceilings; Walls
Features
Standard Frame
Weight
0.6 lbs

Description

Rubbermaid® Commercial HYGENTM HYGEN Quick Connect Single-Sided Frame, 18w x 3 3/8d, Plastic, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.