
Dust Mop Frames, Quick Connect Connection, Yellow, FGQ58000YL00
Mfr # FGQ58000YL00
Zoro # G4053145
product price: $55.99
/eaKey Features
Mop Pad Size
35 in x 3 in
Mop Head Color
Yellow
Handle Color
Yellow
Mop Connection Type
Quick Connect
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ58000YL00
Zoro #
G4053145
UPC #
86876174854
Country of Origin
China
Dimensions
Mop Pad Size
35 in x 3 in
Width
35"
Depth
3 in
Details
Mop Head Color
Yellow
Handle Color
Yellow
Mop Connection Type
Quick Connect
Handle Material
Aluminum
Item
Dust Mop Frames
Color
Yellow
Material
Aluminum
Features
Hall Frame
For Use With
Rubbermaid® Commercial Q745, Q750, Q755, Q760, Q765, Q770, Q775, Q820, Q436, Q438
Application
Bare Floors; Baseboards; Ceilings; Walls
Standards
LEED Applicable
Weight
1.667 lbs
Description
Rubbermaid® Commercial HYGENTM HYGEN Quick Connect Single-Sided Frame, 36 1/10w x 3 1/2d, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.