
Dust Mop Frames, Quick Connect Connection, Yellow, Microfiber
Mfr # FGQ59000YL00
Zoro # G4052472
product price: $73.99
/eaKey Features
Mop Pad Size
48.1 in x 3.5 in
Mop Head Color
Yellow
Handle Color
Yellow
Mop Connection Type
Quick Connect
Mop Head Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ59000YL00
Zoro #
G4052472
UPC #
86876174861
Country of Origin
China
Dimensions
Mop Pad Size
48.1 in x 3.5 in
Width
48.1"
Depth
3.5 in
Details
Mop Head Color
Yellow
Handle Color
Yellow
Mop Connection Type
Quick Connect
Mop Head Material
Microfiber
Handle Material
Aluminum
Item
Dust Mop Frames
Color
Yellow
Material
Aluminum
Standards
LEED Applicable
Features
Hall Frame
For Use With
Rubbermaid® Commercial Q745, Q750, Q755, Q760, Q765, Q770, Q775, Q820, Q448, Q449
Application
Bare Floors; Baseboards; Ceilings; Walls
Weight
1.987 lbs
Description
Rubbermaid® Commercial HYGENTM Hall-Dusting Microfiber Quick Connect Frame, 48 1/10w x 3 1/2d, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.