Zoro Homepage

Dust Mop Head, Synthetic Blend, 48in Width, Blue

  • Mfr # FGJ25700BL00

  • Zoro # G016009520


product price: $67.29
/ea

Key Features

Mop Type
Dust Mop
Mop Style
Cut End
Mop Head Material
Synthetic Blend
Application
Floor Maintenance
Mop Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGJ25700BL00
Zoro #
G016009520
UPC #
86876182231
Country of Origin
United States

Details

Mop Type
Dust Mop
Mop Style
Cut End
Mop Head Material
Synthetic Blend
Application
Floor Maintenance
Mop Head Color
Blue
Item
Dust Mop Heads
Launderable
Yes

Description

Clean large floors efficiently without water by using this dust mop head made of fray-resistant blended yarn. The twisted-loop design provides impressive floor coverage for thorough removal of dust and debris from dry floors. This Rubbermaid mop head hooks to your existing frame and handle and slips off after use for convenient cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.