This item is Discontinued.

Rubbermaid Commercial 5" Cut End Mop Heads FGK15500WH00

5" Cut End Mop Heads (Discontinued)

  • Mfr # FGK15500WH00
  • Zoro # G005742407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGK15500WH00
Zoro #
G005742407
UPC #
86876050677
Country of Origin
United States

Dimensions

Headband Size
5"
Size
36" x 5"

Details

Mop Style
Cut End
Item
Mop Heads
Includes
Includes 12 dust mop heads per case.
Color
White
Material
Cotton
Application
Floor Maintenance
Weight
1.16 lbs

Description

Cotton-fringe, polyester-skirt dust mop is ideal for everyday floor maintenance. Pre-laundered, pre-shrunk head fits all standard, appropriately sized frames. Envelope-backing design enables quick and easy changing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.