Dust Mop, Hygen, Microfiber, Fringed, 48" Green, PK 6

  • Mfr # RCPQ449CT

  • Zoro # G502450331


product price: $323.99
/pk 6, $54.00/ea
Free Shipping & Returns

Key Features

Color
Green
Width
48"
Type
Dust Mop Refill
Features
Durable; Launderable; Hook & Loop Backing
Application
Dusting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPQ449CT
Zoro #
G502450331
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
48"

Details

Item
HYGEN 48" Fringed Dust Mop Pad
Color
Green
Type
Dust Mop Refill
Features
Durable; Launderable; Hook & Loop Backing
Application
Dusting
Material
MicroFiber

Description

Hygen dust mop with fringe is made with high-pile, 100 percent microfiber that collects and holds dust and dirt mechanically and electrostatically for superior dusting results. Looped fringe construction grabs and holds larger dust particles and debris. Dense, 3 to 5 micrometer, quality fiber removes more dust, dirt and microbes than conventional cleaning products. Advanced hook-and-loop backing holds up under harsh laundering conditions and attaches pads more securely. Double-finished edges retain mop shape with use over time. Dust mop is durable for up to 500 launderings and up to 200 with bleach in hot and cold water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.