Zoro Homepage

End-Load Rack, 18 5/8x23 3/4x67 7/8, Blk

  • Mfr # FG331700BLA

  • Zoro # G2908403


product price: $609.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Height
68 in
Width
18 3/4 in
Color
Black
Number of Slots
18
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG331700BLA
Zoro #
G2908403
UPC #
086876155433
Country of Origin
United States

Dimensions

Height
68 in
Width
18 3/4 in
Pan Size
18 x 26 in
Depth
23 3/4 in
Size
Full Size
Overall Width
18 5/8 in
Compatible Sheet Pan Size
Full Size
Compatible Pan/Tray Dimensions
18 x 26 in

Details

Item
End-Load Rack
Color
Black
Number of Slots
18
Load Capacity
300 lb
Material
Plastic/Steel
Construction
Plastic/Steel
Caster Type
2 Lockable, 2 Swivel
Caster Temp. Rating
176 Degrees F
Product Type
End-Load Rack
Includes Top
No
NSF Certified
Yes
Caster Maximum Temperature Rating
176 Degrees F
Nesting
No

Description

End-Load Rack, Nesting No, Load Capacity 300 lb, Overall Height 67 7/8 in, Brake No, Overall Width 18 5/8 in, Product Type End-Load Rack, Caster Maximum Temperature Rating 176 Degrees F, Caster Type (2) Swivel with Brake, (2) Swivel, Color Black, Depth 23 3/4 in, Number of Slots 18, Includes Top No, Material Polypropylene, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.