Shop RUBBERMAID COMMERCIAL

Enhance(TM) 23 gal Round Indoor Metal Can, Black, None, Metal, 20 9/16 in

  • Mfr # 2172850
  • Zoro # G908595650

product price: 
$
1,181.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Series
Enhance(TM)
Container Shape
Round
Height
31 1/4 in
Lid Opening Mechanism
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2172850
Zoro #
G908595650
UPC #
-
Country of Origin
China
Container Capacity
23 gal
Item
Indoor Metal Can
Series
Enhance(TM)
Container Shape
Round
Color
Black
Lid Opening Mechanism
None
Material
Metal
Standards
ADA Compliant
Includes
Plastic Liner
Mobility
Stationary
Location
Indoor
Rigid Liner Material
Plastic
Container Mounting Style
Free-Standing
Finish
Powder Coated
Lid Type
Open
For Use With Dolly Mfr. Model Number
No Dolly
Container Product Grouping
Trash Can
Container Basic Material
Metal
Features
Adjustable Leg Levelers
Lid Connection
Hinged
Legend
Waste
Includes Dolly
Dolly Not Included
Includes Wheels
Wheels Not Included
Includes Ashtray
Ashtray Not Included
Includes Caddy
Caddy Not Included
Compatible Manufacturer Lid Part Number
Lid Attached
Number of Wheels
0
Includes Rigid Liner
Rigid Liner Included
Requires Rigid Liner
Rigid Liner Required
Container Material
Metal
Product Type
Trash Can
Wire Color
Black

Dimensions

Height
31 1/4 in
Overall Diameter
20 5/8 in
Fits Chest Size
Adjustable Leg Levelers

Description

Trash Can, Round, Flat with Side Opening, 23 gal, Black, Height 31 1/4 in, Width/Diameter 20 9/16 in, Depth 20 9/16 in, Metal, Metal, Powder Coated, Indoor, Stationary, Lid Included, Hinged, None, Free-Standing


  • •The EnhanceTM series provides premium waste receptacles that complement the décor of any upscale property.
  • •Floating lid gives the appearance of lightness and enables a pinch free close
  • •The flare on the receptacle rim provides visual appeal and allows room for user’s hand to easily grip the plastic liner during removal.
  • •Contrasting frame and panels create visual interest and complement a property’s upscale look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.