Zoro Homepage

Down Press Mop Bucket and Wringer Combination, Black

  • Mfr # RCP1863898

  • Zoro # G102448844


product price: $223.19
/ea
Free Shipping & Returns

Key Features

Wringer Color
Black
Wringer Capacity
35 qt
Wringer Type
Down Press
Overall Length
21.2"
Overall Width
16.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1863898
Zoro #
G102448844
UPC #
86876221176
Country of Origin
United States

Dimensions

Overall Length
21.2"
Overall Width
16.1"
Overall Height
27.4"

Details

Wringer Color
Black
Wringer Capacity
35 qt
Wringer Type
Down Press
Item
Mop Bucket and Wringer Combination
Features
Splash Resistant; Durable; Caster
Material
Tubular Steel

Description

Part of the Rubbermaid Commercial Executive Series, this WaveBrake mop bucket and wringer system with molded-in wave brake reduces splashing up to 80 percent, which means a safer environment, cleaner floors and improved productivity. Move about the facility quietly with casters designed to reduce noise and roll smoother so workers won't disturb guests and visitors. Discreet color allows workers to blend into their environment easier. It also helps hide dirt or grime better than other colors. Easily separate clean from dirty with the included dirty water bucket that helps produce cleaner, less slippery floors and reduce water and chemical usages. Wringer system lasts 58 times longer than comparative wringers. High-efficiency down press wringer has been tested to exceed 100,000 wringing cycles. Mop bucket/wringer system is made of premium tubular steel and structural web-molded plastic. Foot-pedal water evacuation is conveniently located, with no lifting required, for worker well-being.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.