Executive Cleaning Cart, 21-3/4"x46"x38", Black

  • Mfr # RCP1861430

  • Zoro # G301846946


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
21.8"
Overall Depth
46"
Number of Shelves
3
Caster Dia.
8"; 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1861430
Zoro #
G301846946
UPC #
86876221282
Country of Origin
United States

Dimensions

Overall Width
21.8"
Overall Depth
46"
Caster Dia.
8"; 4"
Overall Height
38"

Details

Color
Black
Item
Executive Janitor Cleaning Cart
Number of Shelves
3
Includes
Executive Janitor Cleaning Cart; Zippered 25-gallon Vinyl Bag
Features
Hanging Hook; Towel Holder; Non-marking Caster; Non-marring Wheel

Description

Janitor cart offers a smooth, easy-to-clean surface and innovative features to improve staff efficiency. As part of Rubbermaid's Executive Series Traditional Cleaning Carts, this cart is constructed for superior performance and long-lasting appearance. Thoughtful design makes it easy for staff to clean quietly and discreetly, day or night. 11 tool hooks make room for all your cleaning needs. Tool hooks hold stick goods such as brooms, mops, dustpans, dusters and safety signs. Front platform holds WaveBrake mop bucket or up to a 32-gallon Brute container (not included). Front-access zippered bag allows you to easily remove collected waste with no need to lift through the top. Cart is lightweight and maneuverable for a variety of cleaning solutions. Locking cabinet doors help keep cleaning supplies hidden and secure. Design also includes a zippered 25-gallon vinyl bag. Replacement vinyl bag is sold separately. Janitor cart rolls on nonmarking 8" rear wheels and 4" nonmarking casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.