This item is Discontinued.

Rubbermaid Commercial Executive Janitorial Cleaning Cart, Plastic, 4 Shelves, 1 Bin, 21.75" x 46" x 38.38", Black 1861430

This item is Discontinued.

Rubbermaid Commercial

Executive Janitorial Cleaning Cart, Plastic, 4 Shelves, 1 Bin, 21.75" x 46" x 38.38", Black (Discontinued)

Mfr # 1861430
Zoro # G405742595
UPC # 86876221282
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1861430
Zoro #
G405742595
UPC #
86876221282
Country of Origin
United States

Dimensions

Overall Length
34.8"
Overall Width
12.1"
Depth
22.4"
Overall Height
38.38 in
Height
23"
Overall Depth
46 in
Caster Dia.
(2) 8"; (2) 4"
Wheel Diameter
8 in, 4 in

Details

Shelf Count
4
Color
Black
Trash Bag Capacity
35 qt (Waste); 5 qt (Storage)
Lockable
Yes
Material
Structural Foam; Plastic
Item
Carts & Stands
Shelf Configuration
Fixed
Caster Type
(2) Non-Locking Non-Swivel; (2) Non-Locking Swivel
Number of Compartments
1
Includes
(1) PVC-Lined Fabric Bag, (2) Keys
Wheel Type
(2) Non-Locking Non-Swivel, (2) Non-Locking Swivel

Description

Constructed for superior performance and long-lasting appearance. Thoughtful design makes it easy for staff to clean quietly and discreetly, day or night. Tool hooks hold goods such as brooms, mops, dust pans, dusters and safety signs. Front access zippered bag allows user to easily remove collected waste with no need to lift through the top. Lightweight and maneuverable for a variety of cleaning solutions. Locking cabinet doors help keep cleaning supplies hidden and secure. Perfect for smaller facilities. Waste cover conceals waste, limits odors, and elevates appearance.


  • Constructed for superior performance and long-lasting appearance.
  • Thoughtful design makes it easy for staff to clean quietly and discreetly, day or night.
  • Tool hooks hold goods such as brooms, mops, dust pans, dusters and safety signs.
  • Front access zippered bag allows user to easily remove collected waste with no need to lift through the top.
  • Lightweight and maneuverable for a variety of cleaning solutions.
  • Locking cabinet doors help keep cleaning supplies hidden and secure.
  • Perfect for smaller facilities.
  • Waste cover conceals waste, limits odors, and elevates appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.