Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Executive Series Hygen Cleaning Cloths, Glass Microfiber, 16 x 16, Blue, PK12
Mfr # FGQ63000BL00
Zoro # G4580799
product price:Â $53.85
/pk 12, $4.49/eaKey Features
Material
Blue
Cleaning Cloth Style
Microfiber
Size
16 x 16
Cleaning Cloth Color
Blue
Weight
0.119 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGQ63000BL00
- Zoro #
- G4580799
- UPC #
- 10086876170105
- Country of Origin
- China
Dimensions
- Size
- 16 x 16
- Length
- 16"
- Width
- 16"
Details
- Item
- Cloths Hygen
- Material
- Blue
- Cleaning Cloth Style
- Microfiber
- Cleaning Cloth Color
- Blue
- Weight
- 0.119 lb
- Package Type
- Carton
- Application
- General Purpose
- Recommended For
- Dust; Grime; Liquid
- Fragrance
- Unscented
- Type
- Microfiber
- Color
- Blue
- Wipes per Container
- 12
- Features
- Glass & Mirrors
- Standards
- LEED Applicable
- Number of Sheets
- 12
Description
Color coded products help reduce cross contamination by differentiating area of use. Patent pending zig-zag scrubbing strips and high quality knitting for better absorption and debris pickup. Double-finished edges provide durability and shape retention. Durable up to 200 launderings. Bleach safe. Hypoallergenic, lint-free, nonabrasive.
- Color coded products help reduce cross contamination by differentiating area of use.
- Patent pending zig-zag scrubbing strips and high quality knitting for better absorption and debris pickup.
- Double-finished edges provide durability and shape retention.
- Durable up to 200 commercial launderings, 100 cycles with bleach.
- Hypoallergenic, lint-free, nonabrasive.
- Made with recycled materials.
- Darker, bolder colors to help reduce cross-contamination.
- Removes 99.7% or more of tested pathogens.
- .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.