Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extrusion Kit

  • Mfr # FG3315L20000

  • Zoro # G8901112


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Overall Height
2 3/4 in
Overall Length
15 1/4 in
Overall Width
13 1/2 in
Fits Brand
Rubbermaid Commercial
Product Type
Extrusion Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG3315L20000
Zoro #
G8901112
UPC #
836513000813
Country of Origin
China

Dimensions

Overall Height
2 3/4 in
Overall Length
15 1/4 in
Overall Width
13 1/2 in

Details

Item
Extrusion Kit
Fits Brand
Rubbermaid Commercial
Product Type
Extrusion Kit
Compatible Product Type
End-Load Racks, Prep Cart Racks
Compatible Manufacturer Model Number
FG331500BLA, FG331500OWHT, FG331700BLA, FG331700OWHT

Description

Extrusion Kit, For Use With Grainger Item Number 4PLU5, 4PLU6, 4PLU9, 4PLV1, For Use With Mfr. Model Number FG331500BLA, FG331500OWHT, FG331700BLA, FG331700OWHT, Fits Brand Rubbermaid Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.