Extrusion Kit
Mfr # FG3320L10000
Zoro # G8901182
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
Overall Length
18 1/2 in
Overall Width
14 1/2 in
Fits Brand
Rubbermaid Commercial
Product Type
Extrusion Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG3320L10000
Zoro #
G8901182
UPC #
836513000868
Country of Origin
China
Dimensions
Overall Height
2 in
Overall Length
18 1/2 in
Overall Width
14 1/2 in
Details
Item
Extrusion Kit
Fits Brand
Rubbermaid Commercial
Product Type
Extrusion Kit
Compatible Product Type
End-Load Racks
Compatible Manufacturer Model Number
FG332000BLA
Description
Extrusion Kit, For Use With Grainger Item Number 4PLV4, 4PLV2, For Use With Mfr. Model Number FG332000BLA, FG332000OWHT, Fits Brand Rubbermaid Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.